Handle Magnet

Pick up small parts, metal sheets or sharp objects.
  • Powerful magnet lifts up to 60 lbs.
  • Comfortable rubber grip handle.
  • Slide-on cover blocks magnet when not in use.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 6 24+
H-12130 Handle Magnet 513" 60 1 $20 $19 $16  ADD
MATERIAL:
  • Magnet: Ceramic
TEMPERATURE:
  • Performance: -40° to 204° C (-40° to 400° F)
USAGE:
  • Remove protective cap over magnet before use.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H13 x 3 x 8 cm5 x 1 x 3"
CAPACITY27 kg60 lbs.
WEIGHT0.5 kg1 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
01/28/2026 10:40:47 AM; CNWEB25