IBC Funnel

Prevent spills when filling IBC tanks.
  • Chemical-resistant polyethylene.
  • Ridges reduce splashing and speed up drainage.
  • Stays upright. Won't tip over.
MODEL
NO.
DIMENSIONS
L x W x H
FITS
NECK SIZE
CAPACITY
(GAL.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-12032 20 x 16 x 10" 4 - 6" 2 3/4 3 $165 $160  ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • Maximum: 60° C (140° F)
COMPATIBILITY:
  • Works with:
    • IBC Tanks with a 4 - 6" opening.
    • Uline IBC Tanks
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H51 x 41 x 25 cm20 x 16 x 10"
FITS NECK SIZE10 - 15 cm4 - 6"
CAPACITY10 L2 3/4 gal
WEIGHT1 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 01:06:15 PM; CNWEB3