Combo Tool - 14"

2-in-1 washer and squeegee combo for fast, easy cleaning.
  • Microfiber washer pad glides easily on glass.
  • Removable squeegee for quick touch-ups.
  • Use with 4-8', 7-18', 8-30' or 7-49' Telescopic Poles, sold separately.
  • Replacement Pads available.

    Combo Tool
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-11546 14" Combo Tool $82 $79 $76  ADD
DIMENSIONS:
  • Squeegee (Length): 13 1/2" 
  • Washer Pad: 12 x 2 1/2" (L x W)
MATERIAL:
  • Washer Pad: Polyester Microfiber
  • Squeegee: EPDM Rubber (Ethylene Propylene Diene Monomer)
  • Handle: Plastic, easy grip
COMPATIBILITY:
  • Attaches to the telescopic pole by the ErgoTec® Locking Cone.
FEATURES:
  • "S" channel
CLEANING INSTRUCTIONS:
  • Pad lasts up to 300 wash cycles.
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION36 cm14"
PARTS:
  • S-26070 Combo Tool Replacement Pads - 14"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/13/2026 11:03:46 AM; CNWEB23