3-in-1 Wireless Charger

No more tangled chargers and cables. Keeps your desk, nightstand or counter clutter-free.
  • Supports Apple phones, smartwatches and earbuds with wireless charging features.
  • Sturdy base with padded feet.
  • Strong magnets hold devices in place.
  • Includes USB-C cable.

    FREE OFFER
    Free upon request with any
    Uline order of $500 or more.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11501 3-in-1 Wireless Charger 667" $55  ADD
NOT INCLUDED: 
  • USB-C Adapter
USAGE: 
  • Recommend using with a 30W wall charger.
  • Charging input must be 9V-3AMP.
  • Thickness of phone case can affect charging efficiency. 
    • Recommend charging without case or with magnetic case. 
CLEANING INSTRUCTIONS: 
  • If item gets dirty, use Isopropyl Alcohol to clean. 
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H15 x 15 x 18 cm6 x 6 x 7"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:41:03 PM; CNWEB23