Microfiber Duster

Microfiber "fingers" grab dust and dirt without scratching.
  • Cleans up high on warehouse racks and shelves.
  • Aluminum handle extends up to 70". Use wet or dry.

    Includes:
    • (1) Aluminum Handle
    • (1) Frame
    • (2) Microfiber Pads
MODEL
NO.
DESCRIPTION OVERALL
LENGTH
WIDTH PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-11299 Microfiber Duster 42-70" 9" $82 $79 $75  ADD
DIMENSIONS:
  • Mop Head/Pad: 9 x 5" (W x D)
  • Handle:
    • Adjustable Length: 42 1/4 - 70" 
      • Diameter: 1"
MATERIAL:
  • Frame: Aluminum/Polypropylene
FEATURES:
  • Handle has a hang hole.
  • Foam hand grip.
USAGE:
  • To lock the pole, twist at the handle and not the frame connector.
CLEANING INSTRUCTIONS:
  • Bleach and fabric softener not recommended.
SPECIFICATIONS:
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
OVERALL LENGTH107-178 cm42-70"
WIDTH23 cm9"
PARTS:
  • S-25720 Microfiber Duster - Replacement Pads
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 03:05:22 AM; CNWEB5