Big and Tall Mesh Work Stool

Super-sized comfort while you work.
  • Heavy-duty steel base with 450 lb. capacity.
  • 5" thick molded foam seat with breathable mesh back.
  • Adjustable padded armrests, lumbar support and footring.
  • Includes five 2" swivel casters and 2" glides.
MODEL
NO.
DESCRIPTION SEAT DIMS.
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11211 Big and Tall 23 x 21" 450 24-32" 50 $568 $546  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall: 29 x 25 1/2 x 45 1/2 - 53 3/4" (W x D x H)
  • Back: 21 x 23" (W x H)
  • Armrest Height (Lowest Seat Height):
    • Lowest Setting: 32"
    • Highest Setting: 35"
  • Footring: 25"
  • Base Diameter: 27"
  • Adjustable height in the chart is with casters.
    • Adjustable Height with Glides: 23 - 31"
MATERIAL:
  • Mesh: Polyester
  • Armrests: Polypropylene with polyurethane padding
FEATURES:
  • Base: Powder coated
  • Adjustments:
    • Seat height
    • Adjustable lumbar support
    • Upright tilt lock
    • Standard tilt
    • Armrest height
  • May be assembled without armrests.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D58 x 53 cm23 x 21"
CAPACITY204 kg450 lbs.
ADJUSTABLE HEIGHT61-81 cm24-32"
WEIGHT23 kg50 lbs.
PARTS:
  • H-3643-CAST Casters for Big and Tall Office Chair
  • H-5052-GLIDE Glides for Big and Tall Work Stools and Office Chairs
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:51 PM; CNWEB5