Metro Bar Height Table - 42" Diameter, Walnut

Recommended for networking events, trade shows and billiard rooms.
  • 42" high. 1" thick top with smooth, scratch-resistant laminate surface.
  • Sturdy, round steel base with 3' diameter column.
MODEL
NO.
SHAPE DIMENSIONS HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-11139 Round 42" Diameter 42" 107 $501 $486  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 41 5/16 x 41 5/16" (Diam x H)
  • Base: 22 7/8 x 40 5/16" (Diam x H)
USAGE:
  • For indoor use only.
  • Recommended Seating Capacity: 4 people
MATERIAL:
  • Tabletop:
    • Core: Particle board
    • Surface: Thermally fused laminate 
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
  • Base: Powder coated steel
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS107 cm Diameter42" Diameter
HEIGHT107 cm42"
WEIGHT49 kg107 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:39:05 PM; CNWEB3