Leather Gaming Chair - Black/Gray

Level up your seating game. Adjust and customize for hours of comfort.
  • Bonded leather over cushy 4 1/2" thick molded foam seat.
  • Contoured wingback design with adjustable lumbar support. Reclines to 115°.
  • "4D" adjustable padded armrests.
  • Adjustable locking knee tilt.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-11087GR Leather 21 x 20" 300 18-21" 58 $529 $508  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Overall: 29 1/4 x 24 1/2 x 49 3/4 - 52 1/4" (W x D x H)
  • Seat:
    • Actual: 20 1/2 x 19 3/4"
    • Height (Actual): 18 1/2 - 21"
  • Backrest: 22 x 32" (W x H)
  • Armrest Height (Lowest Seat Height):
    • Lowest Setting: 25 1/8"
    • Highest Setting: 28 1/4"
  • Base (Diameter): 27 3/8"
  • Casters: 2 x 2 3/8" (W x Diam)
MATERIAL:
  • Armrests: Nylon with Polyurethane Padding
  • Base: Steel
  • Casters: Polyurethane
FEATURES:
  • Adjustments:
    • Seat height
    • Adjustable lumbar depth
    • Adjustable armrests (Height, Width, Depth, Angle)
    • Adjustable tilt lock
    • Tilt tension
    • Knee tilt
  • Total Recline (Back/Knee): 130°
  • Class 4 gas lift
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: Use 50% solution of isopropyl alcohol and water.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D53 x 51 cm21 x 20"
CAPACITY136 kg300 lbs.
ADJUSTABLE HEIGHT46-53 cm18-21"
WEIGHT26 kg58 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:41:13 PM; CNWEB5