Lodge Cast Iron Skillet - 10 14"

BLACKLOCK '96

Make dinner for two tonight. Triple seasoned and ready to use.
  • 25% lighter than a traditional Lodge skillet.
  • Provides even heat and great sear.
  • Assist handle for extra control.
  • Large spout for pouring.
  • Made in the USA.

    FREE OFFER
    Free upon request with any
    Uline order of $1,000 or more.
MODEL
NO.
DESCRIPTION OVERALL SIZE
L x W x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-10883 10 1/4" Skillet 17 3/810 1/25/8" 4 $97  ADD
APPEARANCE: 
  • May have silver spots that will fade with use. 
USAGE: 
  • Oven
  • Stove
  • Grill 
  • Campfire
CLEANING INSTRUCTIONS: 
  • Wash by hand with a small amount of soap and pan scraper if needed. 
    • For stubborn, stuck-on food, simmer a little water for 3-5 minutes, then use scraper after the pan has cooled. 
  • Dry with a lint-free cloth or paper towel.
  • Rub a very light layer of cooking oil or seasoning spray onto the surface of skillet.
  • Use a paper towel to wipe the surface until no oil reside remains.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION26 cm Skillet10 1/4" Skillet
OVERALL SIZE L x W x H44 x 27 x 7 cm17 3/8 x 10 1/2 x 2 5/8"
WEIGHT2 kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 04:53:19 PM; CNWEB25