Fabric Tackboard for Industrial Desks with Hutch - 64 x 20"

Display notes and reminders.
  • Tackable polyester fabric over MDF core board.
  • Includes steel frame and hardware to attach to hutch.
  • Use with Industrial Desks with Hutch.
GRAY
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10813 Optional Tackboard for Hutch 64 x 20" 22 $272 $257  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Tackboard (Actual): 63 3/4 x 19 3/8 x 7/8" (W x H x D)
  • Frame: 63 3/4 x 19 3/8 x 1 1/8" (W x H x D)
MATERIAL:
  • Core: MDF/Corrugate/Cork
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W163 x 51 cm64 x 20"
WEIGHT10 kg22 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:39:03 PM; CNWEB3