Panasonic® Microwave

Heat up last night’s leftovers in the office breakroom or school cafeteria.
  • Industrial grade for frequent, high-volume use.
  • 2-3 stage cooking, 6 power levels. Bottom energy feed.
  • Touch control keypad. 10 programmable buttons with braille.
1 YEAR WARRANTY
CSA Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
CAP.
(CU. FT.)
WATTS WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-10725 Microwave 20 x 17 x 12" 0.8 1,000 34 $672  ADD
SHIPS VIA PARCEL CARRIER
MODEL NUMBER: 
  • NE-1054CC
DIMENSIONS:
  • Inside: 13 x 13 x 8 1/16" (W x D x H)
MATERIAL: 
  • Stainless Steel Front
FEATURES: 
  • Digital Display
  • 20 Memory Programs
  • Interior Light
  • See-through Door
SPECIFICATIONS: 
  • NSF Listed
  • 13.4 Amps 
  • 120 V
  • Standard 3-Prong Plug
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H51 x 43 x 30 cm20 x 17 x 12"
CAPACITY2.27 cu. mm0.8 cu. ft.
WEIGHT15 kg34 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/17/2026 08:28:48 AM; CNWEB3