Milwaukee® Job Site Backpack

Take your tools to the field, roof or underground.
  • Heavy-duty ballistic nylon with molded base.
  • Front hardshell pocket.
  • 48 pockets. Padded straps and handles.
  • Easy-clip design works with all Milwaukee® Packout Storage System Pieces.

    FREE OFFER
    Free upon request with any
    Uline order of $5,000 or more.
MODEL
NO.
DESCRIPTION SIZE
W x H x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10524 Job Site Backpack 151911" 7 $228 $214  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Overall (Actual): 15 x 10.3 x 19" (W x D x H)
COMPATIBILITY:
  • Connects with all Milwaukee® Packout™ components.
FEATURES:
  • Tape measure clip and daisy chains for additional storage.
  • Hard-shell pocket for electronics and equipment.
MODEL NUMBER:
  • Milwaukee Tool®: 48-22-8301
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H x D38 x 48 x 28 cm15 x 19 x 11"
WEIGHT3 kg7 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 13 LOCATIONS
03/08/2025 02:50:08 PM; CNWEB3