Metro Conference Table - Standard, 96 x 48", Walnut

Bold, spacious tables for boardroom meetings and creative brainstorms.
  • Heavy-duty steel frame with rectangle tube legs and leveling feet.
  • Durable, 1 1/2" thick laminate top with PVC edges. 30" table height.
MODEL
NO.
SHAPE DIMENSIONS
L x W
SEATING
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10276 Rectangle 96 x 48" 8 150 $1,344 $1,287  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 94 1/2 x 47 1/4 x 29 15/16" (L x W x H) 
  • Legs: 2 3/8 x 1 9/16" (L x W)
MATERIAL:
  • Tabletop:
    • Core: Particle board/MDF/Honeycomb paper board
    • Surface: Thermally fused laminate
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
FEATURES:
  • Frame: Powder coated
CAPACITY:
  • 250 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W244 x 122 cm96 x 48"
WEIGHT68 kg150 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:38:38 PM; CNWEB23