Industrial Plastic Pallet - 48 x 40", Black

Strong, injection-molded plastic. Reusable.
  • Recommended for international shipments where wood pallets require heat treatment or fumigation.
  • Stack 40 pallets in 8 feet.
  • 4-way forklift access.
  • Weather resistant up to 49°C (120°F).
MODEL
NO.
SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
FLOOR FORK 5 10 20+
H-1023 48 x 40" Black 10,000 lbs. 2,700 lbs. 22 lbs. $70 $70 $70  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height: 5.8"
  • Fork Opening Height: 3.8"
  • Additional dimensions in the Instructions.
MATERIAL:
  • 100% Recycled HDPE (High Density Polyethylene)
TEMPERATURE:
  • -29° to 71° C (-20° to 160° F)
CAPACITY:
  • Weight capacity is based on evenly distributed loads.
STYLE:
  • Drain holes in legs.
SPECIFICATIONS:
  • Not FDA or USDA compliant.
  • Exempt from ISPM 15 because it only applies to wood pallets.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W122 x 102 cm48 x 40"
FLOOR WEIGHT CAPACITY4,535 kg10,000 lbs.
FORK WEIGHT CAPACITY1,225 kg2,700 lbs.
SHIPPING WEIGHT10 kg22 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 11:17:48 PM; CNWEB3