Fans and HVAC
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
Instant Bubble Roll Machine
Enlarge & Video
Instant Bubble Roll Machine
Super fast! Pump out 600 packages a day using bubble cushioning
you make yourself.
Simple, easy-to-use operation.
Save valuable warehouse space.
One film roll equals up to 5 bundles of bubble.
Makes up to
90 feet
per minute of heavy duty nylon barrier bubble wrap.
Small footprint. Fits on tabletop.
Optional NewAir I.B.
®
Flex Stand and Roll Winder available.
INSTANT BUBBLE ROLL MACHINE
MODEL
NO.
DESCRIPTION
DIMENSIONS
L x W x H
SHPG.
WT.
PRICE EACH
ADD TO
CART
H-7259
NewAir I.B.
®
Flex
26
x
23
x
16"
81 lbs.
$5,794
ADD
H-7284
NewAir I.B.
®
Flex Stand
30
x
25
x
36"
80 lbs.
1,114
ADD
H-7283
Roll Winder for Flex Stand
8
x
18
x
24"
51 lbs.
1,114
ADD
SHIPS VIA MOTOR FREIGHT
INSTANT BUBBLE FILM FOR NEWAIR I.B.
®
MACHINES
Perforated every 12 inches
MODEL
NO.
DESCRIPTION
SUGGESTED
USE
BUBBLE
SIZE
INFLATED
ROLL SIZE
W x L
MIL
LBS./
ROLL
PRICE
PER ROLL
ADD TO
CART
S-19738
Medium Bubble
Wrapping,
Cushioning
and Interleaving
1/2"
12"
x
2,050'
1
32
$542
ADD
S-19739
24"
x
2,050'
64
1,084
ADD
S-19740
Large Bubble
3/4"
12"
x
1,250'
1.6
32
542
ADD
S-19741
24"
x
1,250'
64
1,084
ADD
S-19742
Extra Large Bubble
1"
12"
x
1,167'
1.7
32
542
ADD
S-19743
24"
x
1,167'
64
1,084
ADD
< Back to Mobile Site
05/27/2026 12:04:01 PM; D
CNWEB5
close