Fans and HVAC
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
Fire Protection
>
Class ABC Fire Extinguishers
Class ABC Fire Extinguishers
RECHARGEABLE
Easy to order and cost efficient, so you are always prepared.
Smother wood, plastic, liquid and electrical fires.
Steel cylinder contains monoammonium phosphate dry chemical.
Mounting bracket included.
Fast Flow
– Powerful "knock down" blast. Rapid discharge for high-risk areas, including offices, hotels and banks.
Fire Extinguisher Signs, Tags and Additional Storage Options
also available.
Non-returnable. Cannot ship via air/next day.
CLASS ABC FIRE EXTINGUISHERS
MODEL
NO.
CAPACITY
UL
RATING
SIZE
W x D x H
DIAMETER
PRICE EACH
ADD TO
CART
1
3+
S-13585
2
1
/
2
lbs.
1A:5B:C
6
x
3
x
16"
3"
$106
$101
ADD
S-13586
5 lbs.
3A:10B:C
8 x 5 x 16"
4
1
/
4
"
128
123
ADD
S-22292
5 lbs.
3A:40B:C
8
x
5
x
16"
4
1
/
4
"
134
128
ADD
S-13587
10 lbs.
6A:80B:C
8 x 5 x 21"
5"
184
179
ADD
S-14438
20 lbs.
10A:120B:C
10
x
7
x
23"
7"
323
312
ADD
HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
CLASS ABC FIRE EXTINGUISHER – FAST FLOW
MODEL
NO.
CAPACITY
UL
RATING
SIZE
W x D x H
DIAMETER
PRICE EACH
ADD TO
CART
1
3+
S-24179
30 lbs.
4A:40B:C
11
x
8
x
25"
8"
$1,065
$1,014
ADD
HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
< Back to Mobile Site
06/08/2026 08:02:17 PM; D
CNWEB24
close