Fans and HVAC
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
Ladders
>
Narrow Aisle Rolling Ladders
Narrow Aisle Rolling Ladders
More Images
Slim design fits well when warehouse space is an issue.
20" wide
expanded metal steps.
60° incline.
3 step model has four 3" spring-loaded swivel casters.
4 to 7 step models have one 5" front swivel caster and two 6" rear rigid casters.
400 lb. capacity.
Drop ships fully assembled from Toronto in five days.
15" DEEP TOP STEP
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
STEP
WIDTH
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-5076
3
27"
69"
400 lbs.
24 x 31"
20"
55
$629
$607
ADD
H-5077
4
36"
78"
30 x 37"
80
687
667
ADD
H-5078
5
45"
87"
30 x 43"
90
779
743
ADD
H-5079
▲
6
54"
96"
30 x 48"
110
840
800
ADD
H-5080
▲
7
63"
105"
30 x 53"
115
1,084
1,045
ADD
▲
SHIPS UNASSEMBLED
< Back to Mobile Site
05/31/2026 12:01:56 PM; D
CNWEB3
close