New Wood Pallets

This economical alternative is the workhorse of the industry.
  • Tough, durable wood.
  • Stackable, reusable.
  • H-1218 and H-1260 meet standard GMA specifications.
  • H-1618 fits Bulk Cargo Container.
  • Wing Pallet - Stringers positioned closer to center for increased weight capacity. 2-way forklift access.

NEW WOOD PALLETS

SOLD IN MULTIPLES OF 5
MODEL
NO.
WOOD
TYPE
SIZE
L x W
CAPACITY
(LBS.)
FORK
ACCESS
SHPG.
WEIGHT
PRICE PER PALLET ADD TO
CART
5 10 20+
 H-3445 New Wood 36 x 36" 3,500 2-way 30 lbs. $46 $45 $44  ADD
 H-1218 48 x 40" 2,500 4-way 42 lbs. 71 70 67  ADD
 H-1125* 48 x 48" 3,500 2-way 52 lbs. 78 77 74  ADD
 H-1627* 96 x 48" 7,000 4-way 104 lbs. 144 139 134  ADD
 H-8944 Heat-Treated
Export
36 x 36" 3,500 2-way 30 lbs. 48 46 45  ADD
 H-2327 40 x 40" 2,500 2-way 38 lbs. 55 53 51  ADD
 H-1814 42 x 42" 4,000 2-way 40 lbs. 68 67 64  ADD
 H-1628 47 x 32" 5,000 2-way 32 lbs. 64 59 58  ADD
 H-1260 48 x 40" 2,500 4-way 40 lbs. 75 74 71  ADD
 H-2328 48 x 42" 3,000 4-way 42 lbs. 77 75 73  ADD
 H-1629* 48 x 48" 3,500 2-way 50 lbs. 84 82 79  ADD
 H-1618 58 x 41" 2,000 4-way 60 lbs. 92 90 86  ADD
 H-1815* 72 x 48" 7,000 4-way 75 lbs. 123 120 116  ADD
 H-2329* 96 x 48" 7,000 4-way 100 lbs. 152 148 144  ADD
* Double stringer    

  SHIPS VIA MOTOR FREIGHT

NEW WOOD WING PALLET

SOLD IN MULTIPLES OF 5

MODEL
NO.
WOOD
TYPE
SIZE
L x W
CAPACITY
(LBS.)
SHPG.
WEIGHT
PRICE PER PALLET ADD TO
CART

5 10 20+

H-8943 Heat-Treated 48 x 40" 3,000 40 lbs. $76 $75 $72  ADD

          SHIPS VIA MOTOR FREIGHT

05/29/2026 10:44:30 AM; D CNWEB3