Stainless Steel Worktables

Used in every commercial kitchen and food processing plant.
  • Resist rust and corrosion. Easy to wash down.
  • 1 5/8" diameter steel tube legs. 35" table height.
  • 1 1/2" thick stainless steel top with rounded edge.
  • NSF certified.
  • Standard - Galvanized legs. Plastic leveling feet. Type 430 top.
  • Deluxe - All stainless steel construction. Type 304 top.
  • Optional Worktable Accessories available.

STAINLESS STEEL WORKTABLES – STANDARD

 
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-11072 With
Bottom Shelf
48 x 18" 16 600 38 $474 $453  ADD
H-11073 72 x 18" 54 568 540  ADD
H-8448 With
Bottom Shelf
24 x 24" 16 600 26 352 338  ADD
H-8913 30 x 24" 35 417 395  ADD
H-7565 36 x 24" 43 474 453  ADD
H-6910 48 x 24" 51 540 511  ADD
H-6911 60 x 24" 61 597 568  ADD
H-6912 72 x 24" 67 654 625  ADD
H-8449 With
Bottom Shelf
30 x 30" 16 600 40 481 461  ADD
H-8450 36 x 30" 48 503 481  ADD
H-4999 48 x 30" 64 662 640  ADD
H-5000 60 x 30" 76 741 712  ADD
H-5001 72 x 30" 84 848 820  ADD
H-5345 96 x 30" 108 1,344 1,287  ADD
H-7566 With
Bottom Shelf
72 x 36" 16 600 101 942 905  ADD
H-8451 96 x 36" 130 1,416 1,359  ADD
H-9657 72 x 48" 16 600 135 1,323 1,272  ADD
H-9658 96 x 48" 173 1,819 1,755  ADD
H-8446 Without
Bottom Shelf
48 x 24" 16 600 42 540 518  ADD
  H-10347 60 x 24" 53 597 568  ADD
H-6256 48 x 30" 16 600 53 654 632  ADD
H-6257 60 x 30" 65 734 704  ADD
H-6258 72 x 30" 73 841 813  ADD
H-9655 96 x 30" 91 1,337 1,280  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.

STAINLESS STEEL WORKTABLES – DELUXE

 
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-11074 With
Bottom Shelf
48 x 18" 16 750 40 $697 $669  ADD
H-11075 72 x 18" 56 820 791  ADD
H-8452 With
Bottom Shelf
24 x 24" 16 750 27 540 511  ADD
H-8914 30 x 24" 36 618 590  ADD
H-7567 36 x 24" 44 697 669  ADD
H-6913 48 x 24" 54 776 748  ADD
H-6914 60 x 24" 63 863 834  ADD
H-6915 72 x 24" 74 942 905  ADD
H-8453 With
Bottom Shelf
30 x 30" 16 750 42 712 684  ADD
H-8454 36 x 30" 51 748 719  ADD
H-5688 48 x 30" 68 977 942  ADD
H-5689 60 x 30" 79 1,057 1,014  ADD
H-5690 72 x 30" 92 1,208 1,158  ADD
H-5691 96 x 30" 126 1,768 1,696  ADD
H-7568 With
Bottom Shelf
72 x 36" 16 750 110 1,366 1,309  ADD
H-8455 96 x 36" 151 1,869 1,797  ADD
H-9659 72 x 48" 16 750 147 1,755 1,683  ADD
H-9660 96 x 48" 201 2,258 2,179  ADD
H-6919 Without
Bottom Shelf
48 x 30"

16

750 57 805 776  ADD
H-6920 60 x 30" 68 877 848  ADD
H-6921 72 x 30" 81 1,014 977  ADD
H-9656 96 x 30" 107 1,481 1,423  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
06/10/2026 09:19:30 PM; D CNWEB23