Panel Trucks
>
Adjustable Panel Trucks
Adjustable Panel Trucks
Enlarge & Video
Customize your truck to fit any size panel or sheet.
7 socket positions for maximum versatility.
Includes 2 of each upright height: 12", 24" and 36".
1 ton capacity.
6" polyurethane casters: 2 swivel, 2 rigid.
Steel Deck
- 14-gauge solid steel surface.
Carpeted Deck
- Padded surface for scratch-free loading and unloading.
ADJUSTABLE PANEL TRUCKS
MODEL
NO.
DESCRIPTION
DECK SIZE
W x L
UPRIGHT
HEIGHT
LOAD
CAPACITY
WHEEL TYPE
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-4944
Steel Deck
24
x
48"
12-36"
2,000 lbs.
6" Polyurethane
145
$638
$603
ADD
H-4945
30
x
60"
178
714
672
ADD
H-11833
Carpeted Deck
30
x
60"
201
852
811
ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
ADDITIONAL UPRIGHTS
MODEL
NO.
FITS TRUCK
UPRIGHT
HEIGHT
UPRIGHT
LENGTH
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-4944-12
H-4944
12"
48"
7
$31
$30
ADD
H-4944-24
24"
11
40
38
ADD
H-4944-36
36"
14
50
49
ADD
H-4945-12
H-4945, H-11833
12"
60"
9
37
36
ADD
H-4945-24
24"
13
49
47
ADD
▪
H-4945-36
36"
16
59
58
ADD
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
02/22/2026 12:40:32 PM; D
CNWEB23
close