Uline Self-Seal Bubble Bags

Cushion and protect fragile items without tape.
  • 1/2" peel-and-seal tape for hassle-free closing.
  • High quality nylon barrier to prevent air loss.
  • Bubble height is 3/16".

ULINE SELF-SEAL BUBBLE BAGS

MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5 10 20+
  S-10546      3 x 1/2" 1,000 5 $144 $135 $131 $127  ADD
  S-14758      3 x 5" 1,000 5 152 145 137 131  ADD
  S-23726      3 x 6" 1,000 6 202 194 184 176  ADD
  S-13679      3 x 10" 500 5 129 123 119 114  ADD
  S-14759      4 x 4" 1,000 6 153 146 139 134  ADD
  S-680      4 x 1/2" 1,000 6 153 146 139 134  ADD
  S-681      4 x 1/2" 500 4 94 91 89 85  ADD
  S-14760      4 x 12" 400 6 159 153 149 143  ADD
  S-5140      5 x 6" 450 4 105 103 99 95  ADD
  S-14761      5 x 8" 450 5 134 130 125 121  ADD
  S-5456      5 x 10 1/2" 250 4 98 92 90 86  ADD
  S-15689      6 x 1/2" 500 5 137 132 129 123  ADD
  S-682      6 x 1/2" 250 4 73 71 69 65  ADD
  S-10547      6 x 11 1/2" 250 5 114 107 104 100  ADD
  S-5141      6 x 15 1/2" 250 6 144 135 131 127  ADD
  S-13680      6 x 20" 250 8 159 153 149 143  ADD
  S-2865      7 x 1/2" 250 4 100 98 92 90  ADD
  S-2866      7 x 11 1/2" 250 6 131 127 122 118  ADD
  S-683      8 x 11 1/2" 450 10 187 177 170 163  ADD
  S-695      8 x 15 1/2" 350 10 195 190 181 170  ADD
  S-2867      8 x 17 1/2" 250 9 187 177 170 163  ADD
  S-6152      9 x 13 1/2" 350 10 189 179 173 164  ADD
  S-5457    10 x 10 1/2" 250 6 132 129 123 119  ADD
  S-684    10 x 15 1/2" 250 11 176 168 163 157  ADD
  S-2868    12 x 11 1/2" 250 9 187 177 170 163  ADD
  S-1210    12 x 15 1/2" 200 9 159 153 149 143  ADD
  S-14762    12 x 18" 200 10 170 164 158 152  ADD
  S-1211    12 x 23 1/2" 150 10 150 144 135 130  ADD
  S-5458    15 x 15 1/2" 150 10 150 144 135 130  ADD
  S-696    15 x 17 1/2" 150 9 152 145 137 131  ADD
  S-2369    18 x 23 1/2" 100 10 150 144 135 130  ADD
05/19/2026 05:31:27 AM; D CNWEB3