Scales
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
Desktop Tape Dispensers
>
Heavy Duty Automatic Tape Dispenser
Heavy Duty Automatic Tape Dispenser
Designed to work in the most demanding high volume production applications.
Automatically dispenses and cuts the thickest tapes such as duct, gaffer's and filament, up to 3" wide.
Cuts exact lengths from 2 to 394".
Choose from four operating modes – feed, manual, automatic and interval.
Digital push button display easily sets tape lengths.
Interval mode – set dial to automatically dispense tape every 1 to 25 seconds.
Heavy-duty steel construction with all metal gears and rollers.
HEAVY DUTY AUTOMATIC TAPE DISPENSER
CETL Approved
MODEL
NO.
DESCRIPTION
SIZE
CORE
SIZE
MAX. TAPE
WIDTH
MAX. ROLL
DIAM.
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2
H-2590-C
Heavy Duty
9
x
7
x
12"
3"
3"
9"
21
$2,630
$2,500
ADD
< Back to Mobile Site
04/25/2026 09:47:59 AM; D
CNWEB4
close