Industrial Direct Thermal Labels - White

NO RIBBONS REQUIRED - 3" CORE

Quality direct thermal material requires no ribbon.
  • Recommended for shipping, product identification, barcoding and part bins.
  • Document Tab - Create a tracking label and shipping label at the same time.
  • Use with industrial barcode printers.

    Direct Thermal Labels

INDUSTRIAL DIRECT THERMAL LABELS - WHITE

SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
2-8 12 24+
S-17054 1 x 1"

5,100   8 $30 $27 $25  ADD
S-11266 1/2 x 1"

5,100   8 39 35 32  ADD
S-20138 1/2 x 1/2"

3,500   8 34 31 29  ADD
S-6260 2 x 1"

5,100   8 36 34 31  ADD
S-6261 2 x 1/2"

3,500   8 41 39 35  ADD
S-10773 2 x 2"

2,750   8 43 40 36  ADD
S-17055 2 x 4"

1,400   8 40 36 34  ADD
S-11267 2 x 6"

1,000   8 43 40 36  ADD
S-8364 1/4 x 1/4"

4,400   6 45 43 40  ADD
S-11268 1/4 x 1/2"

2,200   8 47 44 41  ADD
S-17056 1/2 x 1"

5,100   6 45 43 40  ADD
S-17057 1/2 x 1/2"

3,500   6 48 45 43  ADD
S-8373 3 x 1"

5,100   6 53 50 48  ADD
S-17058 3 x 1/2"

3,500   6 50 48 45  ADD
S-7433 3 x 2"

2,750   6 56 52 49  ADD
S-20139 3 x 1/2"

2,400   6 57 53 50  ADD
S-11269 3 x 3"

1,800   6 58 56 52  ADD
S-21841 3 x 4"

1,400   6 57 54 50  ADD
S-6262 3 x 5"

1,140   6 57 54 50  ADD
S-11270 1/2 x 1"

5,100   6 66 63 57  ADD
S-11271 1/2 x 1/2"

1,600   6 65 61 57  ADD
S-8374 4 x 1"

5,100   4 67 65 60  ADD
S-19349 4 x 1/2"

3,500   4 69 66 63  ADD
S-7484 4 x 2"

2,750   4 $45 per roll any case qty.  ADD
S-13025 4 x 1/2"

2,400   4 66 63 58  ADD
S-8004 4 x 3"

1,800   4 $45 per roll any case qty.  ADD
S-8375 4 x 4"

1,400   4 66 63 58  ADD
S-11272 4 x 5"

1,100   4 69 66 63  ADD
S-6264 4 x 6"

1,000   4 $45 per roll any case qty.  ADD
S-22386 4 x 6"

No Perf.

1,000   4 67 65 60  ADD
S-10774 4 x 6"

12" Diam. No Perf.

2,450   2 144 137 129  ADD
S-9627 4 x 6"

Removable

1,000   4 88 84 79  ADD
S-20140* 4 x 6"

w/ 3/4" Tab

900   4 67 65 60  ADD
S-20141 4 x 6"

w/ 2" Tab

750   4 71 69 66  ADD
S-9659 4" x 500'

Continuous

1   4 66 63 58  ADD
S-6265 4 x 1/2"

900   4 61 58 54  ADD
S-10775 4 x 8"

750   4 69 66 63  ADD
S-21843 4 x 12"

500   4 74 70 66  ADD
S-7436 1/2 x 1/2"

2,200   4 78 74 70  ADD
S-11273 1/2 x 1/2"

900   4 82 78 74  ADD
S-11275 5 x 5"

1,100   4 82 79 76  ADD
* FedEx tracking tab      UPS style shipping label 12" diameter roll for use with commercial in-line printer/applications.
05/18/2026 06:15:03 AM; D CNWEB25