3M 3311 Aluminum Foil Tape

General repair and maintenance on ducts and insulation.
  • For temporary and emergency use.
  • Indoor and outdoor protection.
  • Meets UL 723.
  • Handles temperatures from -23°C to 82°C
    (-10°F to 180°F) .
  • Aluminum foil backing with rubber adhesive and paper liner.

3M 3311 ALUMINUM FOIL TAPE – 17 lb. Tensile Strength

MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 6 12+
S-18880 2" x 50 yds. 3.6 12 $44 $43 $42 roll(s) ADD
S-18881 3" x 50 yds. 6 64 62 60 roll(s) ADD
SHIPS NEXT DAY FROM ULINE TORONTO
02/22/2026 12:39:57 PM; D CNWEB23