3M 3294 Vent Tape

Cover vent openings in refrigerators and freezers during the foam insulation process.
  • Hand tearable.
  • Gas and air porous.
  • Temperature range from -40°C to 82°C (-40°F to 180°F).
  • Pink non-woven fabric backing with acrylic adhesive.

3M 3294 VENT TAPE – 8 lb. Tensile Strength

MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 2) ADD TO
CART
2 6 12+
S-17547  1" x 36 yds. 5.0 36 $51 $49 $48 rolls ADD
S-17548  2" x 36 yds. 24 101 98 96 rolls ADD
02/22/2026 12:40:13 PM; D CNWEB23