3M 433 Aluminum Foil Tape

HIGH TEMPERATURE

Reflective wrap for high heat areas such as boiler rooms, engine supports and insulation blankets.
  • Protects parts and surfaces from heat, flame, dust, water and chemical damage.
  • Flame resistant. Meets F.A.R. 25.853(a).
  • Handles temperatures from -54° to 316°C (-65° to 600°F).
  • Aluminum foil backing with high temperature silicone adhesive.

3M 433 ALUMINUM FOIL TAPE – 20 lb. Tensile Strength

MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
 S-16244 1" x 60 yds.     3.6 36 $258 $251 $245 roll(s) ADD
 S-16245 2" x 60 yds.     24 515 501 488 roll(s) ADD
SHIPS NEXT DAY FROM ULINE TORONTO
06/16/2026 07:25:09 PM; D CNWEB6