3M Foil Tape
>
3M 433 Aluminum Foil Tape
3M 433 Aluminum Foil Tape
HIGH TEMPERATURE
Reflective wrap for high heat areas such as boiler rooms, engine supports and insulation blankets.
Protects parts and surfaces from heat, flame, dust, water and chemical damage.
Flame resistant. Meets F.A.R. 25.853(a).
Handles temperatures from
-54° to 316°C
(-65° to 600°F)
.
Aluminum foil backing with high temperature silicone adhesive.
3M 433 ALUMINUM FOIL TAPE –
20 lb. Tensile Strength
MODEL
NO.
SIZE
MIL
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-16244
1" x 60 yds.
3.6
36
$258
$251
$245
roll(s)
ADD
S-16245
2" x 60 yds.
24
515
501
488
roll(s)
ADD
SHIPS NEXT DAY FROM ULINE TORONTO
< Back to Mobile Site
02/22/2026 12:40:28 PM; D
CNWEB23
close