Kapton® Tape

Maximum resistance to high temperatures.
  • Recommended for masking circuit boards and splicing wires.
  • Temperature range up to 260°C (500°F).
  • Polyimide film with silicone adhesive for easy release.
  • UL 510 flame retardant.

KAPTON® TAPE

*MIN. 2
MODEL
NO.
SIZE FILM
THICKNESS
TOTAL
THICKNESS
PRICE PER ROLL ADD TO
CART
1-2 4 8+
  S-14532* 1/8" x 36 yds.  1 mil 2.5 mil $9 $8 $7  ADD
  S-10518* 1/4" x 36 yds.  18 16 15  ADD
  S-11729 3/8" x 36 yds.  23 21 20  ADD
  S-7595 1/2" x 36 yds.  28 27 25  ADD
  S-7596 3/4" x 36 yds.  42 40 39  ADD
  S-11730 1" x 36 yds.  56 53 51  ADD
  S-17210 1/4" x 36 yds.  73 70 66  ADD
  S-17211 1/2" x 36 yds.  82 79 75  ADD
  S-11731 2" x 36 yds.  108 104 100  ADD
  S-14533 3" x 36 yds.  153 147 140  ADD
  S-23598 4" x 36 yds.  209 203 190  ADD
  S-23599 6" x 36 yds.  306 294 280  ADD
  S-23760 1/4" x 36 yds.  2 mil 3.5 mil 29 28 27  ADD
  S-17212 1/2" x 36 yds.  49 46 43  ADD
  S-17213 3/4" x 36 yds.  68 66 61  ADD
  S-17214 1" x 36 yds.  91 85 80  ADD
  S-17215 2" x 36 yds.  181 168 154  ADD
  S-23596 1/2" x 36 yds.  5 mil 6.5 mil 125 121 118  ADD
  S-23597 1" x 36 yds.  251 244 230  ADD
05/01/2026 09:51:01 AM; D CNWEB3