Safety Storage
>
Flammable Drum Storage Cabinets
Flammable Drum Storage Cabinets
Keep drums safe and secure. For gasoline and flammable liquids.
Double wall 18-gauge steel.
Meets NFPA, IFC and OSHA standards.
Horizontal
– Allows gravity dispensing from 55-gallon drum. Drum cradle included, rolls on guide rails.
Vertical
– Holds 30 to 55-gallon drums. Adjustable shelf. Steel rollers for easy loading and unloading.
Self-Closing Models
– Doors automatically close if temperature reaches 74°C (165ºF).
Optional Ramp
– Easily load and unload drums using a hand truck or dolly.
FLAMMABLE DRUM STORAGE CABINETS WITH MANUAL DOORS
10 YEAR WARRANTY
MODEL
NO.
DESCRIPTION
OUTSIDE DIM.
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WEIGHT
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-5705M
Horizontal
30
x
48
x
50"
55
N/A
361
$3,025
$2,938
ADD
H-3685M
Vertical
34
x
34
x
65"
55
1
398
2,916
2,829
ADD
H-3686M
*
59
x
34
x
65"
110
1
622
5,510
5,392
ADD
* OSHA Code 29CFR 1910.106 states that no more than
60 gallons may be Class I, Class II or Class III liquids.
SHIPS ASSEMBLED VIA MOTOR FREIGHT
FLAMMABLE DRUM STORAGE CABINETS WITH SELF-CLOSING DOORS
10 YEAR WARRANTY
MODEL
NO.
DESCRIPTION
OUTSIDE DIM.
W x D x H
CAPACITY
(GAL.)
NO. OF
SHELVES
WEIGHT
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-5705S
Horizontal
30
x
48
x
50"
55
N/A
361
$3,259
$3,173
ADD
H-3685S
Vertical
34
x
34
x
65"
55
1
398
3,173
3,087
ADD
H-3686S
*
59
x
34
x
65"
110
1
622
6,213
6,096
ADD
* OSHA Code 29CFR 1910.106 states that no more than
60 gallons may be Class I, Class II or Class III liquids.
SHIPS ASSEMBLED VIA MOTOR FREIGHT
RAMP FOR FLAMMABLE DRUM STORAGE CABINETS
MODEL
NO.
DESCRIPTION
OUTSIDE DIM.
W x D x H
CAPACITY
(LBS.)
WEIGHT
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-12867
Ramp
24
1
/
2
x
28
x
4"
750
35
$375
$360
ADD
< Back to Mobile Site
11/23/2026 01:45:52 AM; D
CNWEB25
close