3M Foil Tape
>
3M 363 Aluminum Foil Tape
3M 363 Aluminum Foil Tape
HIGH TEMPERATURE
Primarily used in aerospace and critical applications. Extremely high temperature tape.
Protect fuel lines, wiring harnesses and components.
Flame resistant. Meets F.A.R. 25.853a.
Handles temperatures from
-54°C to 316°C (-65°F to 600°F).
Linerless. Aluminum foil backing with glass cloth and silicone adhesive.
3M 363 ALUMINUM FOIL TAPE –
135 lb. Tensile Strength
MODEL
NO.
SIZE
MIL
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
1
2
3+
S-18861
1/2" x 36 yds.
7.3
72
$233
$227
$220
roll(s)
ADD
S-18649
1" x 36 yds.
36
387
373
367
roll(s)
ADD
S-16052
2" x 36 yds.
24
773
753
734
roll(s)
ADD
< Back to Mobile Site
02/22/2026 12:40:04 PM; D
CNWEB23
close