3M 233+ / 401+ Masking Tape

HIGH TEMPERATURE

This automotive tape neatly conforms to curves.
  • Removes clean from stainless steel, powder coatings, EPDM rubber and alodine aluminum.
  • Leaves a sharp, clean line.
  • Resists solvents and moisture.
  • Handles temperatures up to 120°C (250°F) for 30 minutes.
  • Green crepe paper backing with rubber adhesive.

3M 233+/401+ MASKING TAPE – 25 lb. Tensile Strength

MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
12 36 72 144+
 S-15920 1/4" x 60 yds.    6.4 96 $7.35 $7.20 $7.10 $6.60 rolls ADD
 S-15007 1/2" x 60 yds.    48 8.10 7.85 7.65 7.20 rolls ADD
 S-7833 3/4" x 60 yds.    48 11.45 11.00 10.45 10.30 rolls ADD
 S-7834 1" x 60 yds.    24 13.15 12.85 12.45 12.20 rolls ADD
 S-7835 2" x 60 yds.    12 26.70 26.00 25.25 24.50 rolls ADD
   

  8 36 72 144+  
 S-10296 1/2" x 60 yds.    6.4 16 $22.65 $21.65 $21.00 $20.65 rolls ADD
 S-10297 3" x 60 yds.    8 43.00 42.00 40.00 39.00 rolls ADD
 S-18783 4" x 60 yds.    8 56.00 54.00 52.00 51.00 rolls ADD
02/22/2026 12:41:08 PM; D CNWEB23