3M 5413 Polyimide Film Tape

Protect circuit boards when soldering with this high temperature tape.
  • Resists temperature extremes from
    -73°C to 260°C (-100°F to 500°F).
  • Won't soften at higher temperatures.
  • Flame, chemical and radiation resistant.
  • Amber polyimide Kapton® Type (H) backing with silicone adhesive.

3M 5413 POLYIMIDE FILM TAPE – 33 lb. Tensile Strength

MODEL
NO.
SIZE FILM
THICKNESS
TOTAL
THICKNESS
PRICE PER ROLL ADD TO
CART
2 4 6+
 S-11928 1/4" x 36 yds.  1 mil 2.7 mil $46 $44 $43 rolls ADD
 S-18839 3/8" x 36 yds.  73 67 63 rolls ADD
 S-10338 1/2" x 36 yds.  94 91 84 rolls ADD
 S-10339 3/4" x 36 yds.  129 128 125 rolls ADD

1 4 6+

 S-10340 1" x 36 yds.  1 mil 2.7 mil $179 $176 $168 roll(s) ADD
 S-10341 2" x 36 yds.  351 344 334 roll(s) ADD
 S-18840 3" x 36 yds.  549 540 523 roll(s) ADD
       
02/22/2026 12:40:00 PM; D CNWEB23