3M VHB Tape
>
3M 4646 VHB Acrylic Foam Tape
3M 4646 VHB Acrylic Foam Tape
25 MIL
21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
Incredible VHB strength
guarantees a strong bond.
Bond metal to window frames and panes during fabrication.
Firm foam adheres to smooth flat surfaces.
Temperature range is -35°C to 149°C (-31°F to 300°F).
Dampens noise, shock and vibration.
Resists moisture, UV and solvents. Indoor/outdoor.
Dark gray acrylic foam with acrylic adhesive; red polyethylene liner.
3M 4646 VHB ACRYLIC FOAM TAPE
UL LISTING 746C
MODEL
NO.
SIZE
TENSILE
STRENGTH
MIL
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-18703
1"
x
72 yds.
100 lbs.
25
9
$372
$366
$359
roll(s)
ADD
SHIPS NEXT DAY FROM ULINE TORONTO
< Back to Mobile Site
02/22/2026 12:41:09 PM; D
CNWEB23
close