3M Specialty Tape
>
3M 361 Glass Cloth Tape
3M 361 Glass Cloth Tape
Seals and insulates high temperature ducts and chambers permanently.
High resistance to temperature and abrasion.
Can be certified to meet FAR 25.853 (a).
Withstands temperatures from -55°C to 230°C
(-65°F to 450°F).
Glass cloth backing with silicone adhesive.
3M 361 GLASS CLOTH TAPE –
146 lb. Tensile Strength
MODEL
NO.
SIZE
MIL
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-18648
1/2" x 60 yds.
6.4
96
$144
$141
$137
roll(s)
ADD
S-10318
3/4" x 60 yds.
48
189
185
180
roll(s)
ADD
S-10319
1" x 60 yds.
36
246
234
227
roll(s)
ADD
S-10320
2" x 60 yds.
24
499
469
456
roll(s)
ADD
SHIPS NEXT DAY FROM ULINE TORONTO
< Back to Mobile Site
02/22/2026 12:41:10 PM; D
CNWEB23
close