Fans and HVAC
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
3M Foil Tape
>
3M 425 Aluminum Foil Tape
3M 425 Aluminum Foil Tape
Protect parts and surfaces from chemicals, moisture, flame, heat and light.
Mask surfaces for paint stripping and patch tears in truck trailers and aircraft.
Seal out moisture and reflect heat in large appliances.
Excellent long-term indoor and outdoor protection.
Flame resistant. Meets UL 746C, UL 723, Class "L" and F.A.R. 25.853(a).
Handles temperatures from -54°C to 149°C (-65°F to 300°F).
Aluminum foil backing with acrylic adhesive.
3M 425 ALUMINUM FOIL TAPE –
30 lb. Tensile Strength
MODEL
NO.
SIZE
MIL
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
1
6+
S-18658
1/4"
x
60 yds.
4.6
144
$32
$30
roll(s)
ADD
S-10308
1/2"
x
60 yds.
72
48
47
roll(s)
ADD
S-10309
3/4"
x
60 yds.
48
61
60
roll(s)
ADD
S-10310
1"
x
60 yds.
36
78
76
roll(s)
ADD
S-15951
1
1
/
2
"
x
60 yds.
24
121
114
roll(s)
ADD
S-10311
2"
x
60 yds.
24
157
152
roll(s)
ADD
S-14665
3"
x
60 yds.
12
241
227
roll(s)
ADD
S-15220
4"
x
60 yds.
2
321
303
roll(s)
ADD
S-16098
6"
x
60 yds.
2
476
455
roll(s)
ADD
< Back to Mobile Site
06/20/2026 08:20:48 PM; D
CNWEB25
close