3M 4919F VHB Acrylic Foam Tape

25 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Soft conformable foam molds to irregular surfaces.
  • Bonds well to painted metals, plastic and glass. Attach metal signs to poles.
  • Temperature range is -40°C to 93°C (-40°F to
    200°F).
  • Dampens noise, shock and vibration.
  • Resists moisture, UV, solvents and plasticizers – won't loosen or degrade adhesive. Indoor/outdoor.
  • Black acrylic foam with acrylic adhesive; red polyethylene liner.

3M 4919F VHB ACRYLIC FOAM TAPE

UL LISTING 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-17503 1" x 72 yds. 90 lbs. 25 9 $584 $563 $545 roll(s) ADD
SHIPS NEXT DAY FROM ULINE TORONTO
02/22/2026 12:41:09 PM; D CNWEB23