3M 4959 VHB Acrylic Foam Tape

120 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Attach metal, glass and acrylic panels to metal framing such as outdoor lighting and signs.
  • Temperature range is -40°C to 149°C (-40°F to 300°F).
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • White acrylic foam with acrylic adhesive; clear polyester film liner.

3M 4959 VHB ACRYLIC FOAM TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-14945 1/2" x 36 yds.  75 lbs. 120 18 $254 $247 $238 roll(s) ADD
S-14946 3/4" x 36 yds.  12 340 327 316 roll(s) ADD
S-14947 1" x 36 yds.  9 430 414 395 roll(s) ADD
02/22/2026 12:40:13 PM; D CNWEB23