3M VHB Tape
>
3M 4611 VHB Acrylic Foam Tape
3M 4611 VHB Acrylic Foam Tape
45 MIL
21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
Incredible VHB strength
guarantees a strong bond.
Bonds bare metal surfaces before painting, powder coating or high-temperature baking.
Firm foam for highest strength on smooth, flat surfaces.
Temperature range is -35°C to 149°C (-31°F to 300°F).
Dampens noise, shock and vibration.
Resists moisture, UV and solvents. Indoor/outdoor.
Dark gray acrylic foam with acrylic adhesive; red polyethylene liner.
3M 4611 VHB ACRYLIC FOAM TAPE
UL Listing 746C
MODEL
NO.
SIZE
TENSILE
STRENGTH
MIL
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-14942
1/2"
x
36 yds.
90 lbs.
45
18
$110
$104
$101
roll(s)
ADD
S-14943
3/4"
x
36 yds.
12
144
139
134
roll(s)
ADD
S-14944
1"
x
36 yds.
9
182
175
168
roll(s)
ADD
< Back to Mobile Site
02/22/2026 12:40:09 PM; D
CNWEB23
close