3M VHB Tape
>
3M 5925 VHB Acrylic Foam Tape
3M 5925 VHB Acrylic Foam Tape
25 MIL
21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
Incredible VHB
™
strength
guarantees a strong bond.
Soft conformable foam molds to irregular and textured surfaces.
Bonds powder painted metal, acrylics and polycarbonates with minimal priming or sanding.
Mount hazard signs on metal drums.
Temperature range is -40°C to 120°C (-40°F to 250°F).
Dampens noise, shock and vibration.
Resists moisture, UV and solvents. Indoor/outdoor.
Black foam with acrylic adhesive; red polyethylene film liner.
3M 5925 VHB ACRYLIC FOAM TAPE
UL Listing 746C
MODEL
NO.
SIZE
TENSILE
STRENGTH
MIL
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-10151
1/2"
x
72 yds.
75 lbs.
25
18
$296
$290
$284
roll(s)
ADD
S-10152
1"
x
72 yds.
9
494
482
473
roll(s)
ADD
< Back to Mobile Site
02/22/2026 12:40:06 PM; D
CNWEB23
close