3M 4926 VHB Acrylic Foam Tape

15 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Soft conformable foam molds to irregular surfaces.
  • Bonds well to painted metals, plastic and glass.
  • Temperature range is -40°C to 95°C (-40°F to 200°F).
  • Resists moisture, UV, solvents and plasticizers - won't loosen or degrade adhesive.
  • Dark gray acrylic foam with acrylic adhesive; Kraft paper liner.

3M 4926 VHB ACRYLIC FOAM TAPE

UL LISTING 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-10147 1/2" x 72 yds. 95 lbs. 15 18 $351 $339 $327 roll(s) ADD
S-18637 3/4" x 72 yds. 12 466 451 438 roll(s) ADD
S-11905 1" x 72 yds.  9 579 561 545 roll(s) ADD
05/28/2026 12:13:28 PM; D CNWEB5