3M 4949 VHB Acrylic Foam Tape

45 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Attach flat bare metal panels to steel support framing such as scuff strip to wing flaps.
  • Temperature range is -40°C to 93°C (–40°F to 200°F).
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Black acrylic foam with acrylic adhesive; clear polyester liner.

3M 4949 VHB ACRYLIC FOAM TAPE

      UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
 S-18639 1/4" x 36 yds. 140 lbs. 45 36 $129 $127 $123 roll(s) ADD
 S-10144 1/2" x 36 yds. 18 223 215 209 roll(s) ADD
 S-10145 3/4" x 36 yds. 12 295 287 280 roll(s) ADD
 S-10146 1" x 36 yds.  9 368 358 351 roll(s) ADD
02/22/2026 12:39:57 PM; D CNWEB23