3M 4905 VHB Acrylic Tape

20 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Bonds transparent materials. Attach handles or mount signs on glass and acrylics.
  • Temperature range is –40°C to 95°C (-40°F to 200°F).
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Clear acrylic with acrylic adhesive; red polyethylene film liner.

3M 4905 VHB ACRYLIC TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-10123 1/2" x 72 yds.  100 lbs. 20 18 $253 $249 $243 roll(s) ADD
S-10124 3/4" x 72 yds.  12 339 330 324 roll(s) ADD
S-10125 1" x 72 yds.  9 421 413 404 roll(s) ADD
02/22/2026 12:41:11 PM; D CNWEB23