3M 4910 VHB Acrylic Tape

40 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond.
  • Bonds transparent materials. Seal skylights or mount signs on glass and acrylics.
  • Temperature range is -40°C to 95°C (-40°F to 200°F).
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Clear acrylic with acrylic adhesive; red polyethylene film liner.

3M 4910 VHB ACRYLIC TAPE

UL Listing 746C
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL ADD TO
CART
1 3 6+
S-16209 1/4" x 36 yds. 100 lbs. 40 36 $80 $75 $72 roll(s) ADD
S-10111 1/2" x 36 yds. 18 127 123 119 roll(s) ADD
S-10112 3/4" x 36 yds. 12 167 162 158 roll(s) ADD
S-10113 1" x 36 yds. 9 204 201 197 roll(s) ADD
02/22/2026 12:40:28 PM; D CNWEB23