Heavy-Duty Bases

Wind, sleet or snow won't knock these over.
  • Solid and sturdy. Made from recycled rubber.
  • H-9495 – Tip and roll. Durable 5" wheels roll over uneven terrain.
  • PVC Post – For use with Bases only.
  • U-Channel Base Adapter – Required for connecting
    U-Channel Sign Posts to 30 lb. and 60 lb. Bases.
  • Use with Parking and Traffic Signs, sold separately.

HEAVY-DUTY BASES

MODEL
NO.
SIZE
L x W x H
DESCRIPTION PRICE EACH ADD TO
CART
1 3 5+
H-4588 18 x 18 x 3" 30 lb. Base $116 $113 $110  ADD
H-4589 18 x 18 x 6" 60 lb. Base 205 201 198  ADD
H-9495 20 x 21 x 6" 60 lb. Base w/ Wheels 246 239 232  ADD
H-4590 U-Channel Base Adapter 41 39 35  ADD

POSTS

Meets MUTCD standards
MODEL
NO.
LENGTH DESCRIPTION COLOR LBS./
CU. FT.
PRICE EACH ADD TO
CART
1 3 5+

   H-4591

5 ft.

PVC Post White

N/A

$52 $49 $47

 ADD

   H-4585 6 ft. U-Channel Post Silver Galvanized
or Green Steel
2 51 48 46  Specify Color 
▪ H-1662 8 ft. 61 58 55  Specify Color 
▪ H-4586 10 ft. 80 76 72  Specify Color 
▪ SHIPS VIA MOTOR FREIGHT
11/10/2026 01:55:34 AM; D CNWEB25