Uline Vacuum Bags

Provide excellent barrier protection and lock out moisture.
  • Transparent poly nylon vacuum pouches.
  • Vacuum bags package food items.
  • FDA and USDA compliant. BPA free.
  • Use with Industrial Vacuum Sealer to seal bags up to 18" wide.

ULINE VACUUM BAGS

MODEL
NO.
OUTSIDE DIM.
W x L
MIL QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3 5+
 S-14569 5 x 7" 3 1,000 $54 $53 $49  ADD
 S-7554 6 x 8" 68 67 64  ADD
 S-12337 6 x 10" 86 84 81  ADD
 S-14570 6 x 12" 95 93 90  ADD
 S-15150 6 x 15" 119 117 113  ADD
 S-15151 7 x 9" 82 81 79  ADD
 S-15152 7 x 11" 102 100 96  ADD
 S-7556 8 x 10" 102 100 96  ADD
 S-7557 8 x 12" 120 119 115  ADD
 S-14571 8 x 15" 144 143 135  ADD
 S-12338 10 x 10" 124 123 119  ADD
 S-19799 10 x 12" 144 143 135  ADD
 S-7558 10 x 13" 156 154 147  ADD
 S-12339 10 x 15" 180 177 168  ADD
 S-19800 10 x 18" 229 227 218  ADD
 S-15153 10 x 22" 3 500 132 131 127  ADD
 S-16470 10 x 30" 180 177 168  ADD
 S-15154 12 x 12" 95 93 90  ADD
 S-14572 12 x 14" 110 109 105  ADD
 S-7559 12 x 16" 120 119 115  ADD
 S-11114 12 x 18" 132 131 127  ADD
 S-14573 14 x 16" 140 138 133  ADD
 S-12340 14 x 20" 168 167 159  ADD
 S-16471 14 x 24" 202 200 190  ADD
 S-11115 16 x 20" 190 188 177  ADD
 S-14574 16 x 24" 226 224 215  ADD
 S-14575 18 x 28" 3 250 145 144 138  ADD
 S-15155 24 x 36" 247 245 235  ADD
04/01/2026 03:03:45 AM; D CNWEB3