Resealable Polypropylene Bags

No heat sealing needed! Close and reclose these clear-as-glass cello-style bags.
  • Peel off strip. Fold to seal with ease.
  • Resist moisture and grease.
  • Archival safe.
  • FDA and USDA compliant.

1.5 MIL RESEALABLE POLYPROPYLENE BAGS

MODEL
NO.
USABLE DIM.
W x L
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3+
 S-15454 2 x 3" Charms 1,000 $36 $34  ADD
 S-14236 3 x 3" Coins 39 36  ADD
 S-17949 3 x 4" Name Badge 40 38  ADD
 S-11574 3 x 5" Trading Card 43 40  ADD
 S-16827 4 x 4" Pin 43 40  ADD
 S-7078 4 x 6" Photo * 1,000 45 43  ADD
 S-22846 4 x 8" Pamphlet 54 49  ADD
 S-17950 4 x 10" Brochure 61 57  ADD
 S-11575 1/8 x 1/2" Greeting Card 58 55  ADD
 S-16828 3/8 x 3/4" Envelope 56 50  ADD
 S-13258 3/4 x 3/4" Photo

1,000

56 50  ADD
 S-24516 5 x 6" Envelope 56 50  ADD
 S-12493 5 x 7" Photo * 56 50  ADD
 S-17951 5 x 12" Tri-fold Brochure 66 63  ADD
 S-7079 1/4 x 8" Card 58 55  ADD
 S-13259 1/2 x 1/2" Photo 58 55  ADD
 S-7080 6 x 5" CD

1,000

48 45  ADD
 S-16829 6 x 6" CD 55 50  ADD
 S-12494 6 x 8" Greeting Card 61 56  ADD
 S-8522 6 x 9" DVD 67 61  ADD
 S-15455 6 x 11" Postcard 72 67  ADD
 S-14237 1/4 x 1/4" Card

1,000

61 56  ADD
 S-17952 1/2 x 1/2" Blu-Ray 69 63  ADD
 S-11576 7 x 7" Cookies 61 56  ADD
 S-16830 7 x 9" DVD 72 67  ADD
 S-17953 7 x 10" DVD 73 69  ADD
 S-16831 8 x 8" 45 Record

1,000

75 70  ADD
 S-8523 8 x 10" Portrait * 93 85  ADD
 S-15456 1/2 x 11" Literature 99 94  ADD
 S-7081 9 x 12" T-Shirt 107 102  ADD
 S-11577 10 x 13" Artwork 118 113  ADD
 S-13260 11 x 14" Portrait 1,000 127 119  ADD
 S-21199 11 x 17" Literature 135 128  ADD
 S-22847 12 x 12" Dress Pants 132 125  ADD
 S-9646 12 x 16" Dress Shirt 142 134  ADD
 S-10641 12 x 18" Calendar 148 141  ADD
 S-15457 13 x 13" Scrapbook Page 1,000 142 134  ADD
 S-22848 13 x 19" Art Print 180 173  ADD
 S-13261 14 x 20" Sweater 180 173  ADD
 S-12495 16 x 20" Small Poster 224 210  ADD
 S-13262 18 x 24" Blanket 271 255  ADD
 S-19033 20 x 24" Large Poster 327 312  ADD
* Variance +/- 5%
12/19/2025 12:17:53 AM; D CNWEB3