Flat Polypropylene Bags

Crystal clear, cello-style bags make products sparkle.
  • Packaging for pennies a piece.
  • Resists moisture and grease.
  • Archival safe.
  • FDA and USDA compliant.
  • Use Poly Bag Sealers for a quick, easy seal.

1.5 MIL FLAT POLYPROPYLENE BAGS

MODEL
NO.
DIMENSIONS
W x L
HOLDS QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3+
 S-8524 2 x 3" 1/2 oz. 10,000 $75 $67  ADD
 S-22823 2 x 8" 3 oz. 167 154  ADD
 S-19157  2 x 10" 3 oz. 227 213  ADD
 S-10642 3 x 4" 1/2 oz. 116 106  ADD
 S-22824 3 x 5" 2 oz. 128 118  ADD
 S-3371      3 x 1/2" 2 oz. 143 132  ADD
 S-11584 3 x 8" 4 oz. 5,000 98 91  ADD
 S-22825  3 x 10" 5 oz. 2,000 70 63  ADD
 S-16802  3 x 11" 6 oz. 73 67  ADD
 S-22826 1/2 x 7"       4 oz. 5,000 100 92  ADD
 S-14199 4 x 4" 3 oz. 78 70  ADD
 S-16803 4 x 5" 1/2 oz. 93 83  ADD
 S-11585 4 x 6" 4 oz. 98 91  ADD
 S-16804 4 x 8" 1/2 oz. 2,000 73 67  ADD
 S-19158  4 x 10" 6 oz. 77 69  ADD
 S-11586  4 x 12" 1 lb. 78 70  ADD
 S-3372 3/4 x 3/4"  5 oz. 5,000 126 115  ADD
 S-16805 5 x 5" 4 oz. 119 108  ADD
 S-22827 5 x 6" 6 oz. 118 108  ADD
 S-14200 5 x 7" 1/2 lb. 122 113  ADD
 S-15451 5 x 8" 3/4 lb. 151 141  ADD
 S-24508  5 x 10" 1 lb. 2,000 70 63  ADD
 S-11587  5 x 12" 2 lbs. 91 80  ADD
 S-3373 3/4 x 3/4" 1 lb. 78 70  ADD
 S-7077 3/4 x 3/4" 1/2 lbs. 88 79  ADD
 S-14201 6 x 6" 3/4 lb. 59 51  ADD
 S-12500 6 x 8" 1 lb. 1,000 38 34  ADD
 S-16806 6 x 9" 1/2 lbs. 45 40  ADD
 S-14202  6 x 10" 2 lbs. 47 42  ADD
 S-13136  6 x 12" 2 lbs. 59 51  ADD
 S-13137  7 x 10" 2 lbs. 57 49  ADD
 S-22830  7 x 12" 1/2 lbs. 75 67  ADD
 S-8525  8 x 10" 3 lbs. 1,000 77 69  ADD
 S-15452  8 x 12" 3 lbs. 79 71  ADD
 S-19159  8 x 14" 3 lbs. 88 79  ADD
 S-22831  8 x 16" 1/2 lbs. 97 90  ADD
 S-3501  9 x 12" 3 lbs. 84 77  ADD
 S-22832  9 x 14" 3 lbs. 91 81  ADD
 S-19160 10 x 12" 3 lbs. 1,000 88 79  ADD
 S-13138 10 x 15" 1/2 lbs. 99 92  ADD
 S-22833 10 x 16" 1/2 lbs. 105 97  ADD
 S-19161 11 x 14" 1/2 lbs. 99 92  ADD
 S-22834 12 x 16" 1/2 lbs. 135 125  ADD
 S-11588 12 x 18" 1/2 lbs. 148 137  ADD
 S-5836 14 x 20" 8 lbs. 197 183  ADD
 S-11589 18 x 24" 8 lbs. 284 268  ADD
 S-12501 20 x 30" Gift Box 500 204 190  ADD
 S-12502 24 x 30" Basket 244 228  ADD

3 MIL FLAT POLYPROPYLENE BAGS

MODEL
NO.
DIMENSIONS
W x L
HOLDS QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 3+
 S-13139       3 x 1/2" 2 oz.   1,000 $33 $28  ADD
 S-13140 4 x 6" 4 oz.   36 33  ADD
 S-13141 3/4 x 3/4" 1/2 lb.   56 48  ADD
 S-13142 3/4 x 3/4" 1 lb.   71 63  ADD
 S-22836    7 x 10" 2 lbs.   135 125  ADD
05/14/2026 01:58:04 AM; D CNWEB25