Dri-Shield® Bags

MOISTURE BARRIER

Protect your expensive electronics from moisture and static damage.
  • Ideal for packaging surface mount devices in tray packs, shipping tubes and tape reels.
  • Puncture resistant.
  • MVTR of .035.
  • 3.6 mil.

DRI-SHIELD® BAGS

MEETS THE REQUIREMENTS OF EIA 541, EIA 625 AND ANSI/ESD S20.20  
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON OF 100 ADD TO
CART
1 3 6 10+
  S-12624   3 x 5"   2 $34 $30 $27 $25  ADD
  S-7615   4 x 6"   2 41 36 34 31  ADD
  S-12625   6 x 8"   3 54 50 47 43  ADD
  S-25234   6 x 10" 2 74 70 66 61  ADD
  S-12626   6 x 30" 5 135 127 120 111  ADD
  S-6497   8 x 10" 4 84 76 72 67  ADD
  S-6498 10 x 12" 5 111 100 94 88  ADD
  S-6499 10 x 20" 8 162 145 135 126  ADD
  S-14183 10 x 24" 9 180 164 153 142  ADD
  S-6500 10 x 30" 11 210 191 177 166  ADD
  S-14184 12 x 18" 8 180 164 154 145  ADD
  S-6501 15 x 18" 9 197 177 167 154  ADD
  S-6502 16 x 18" 10 203 184 172 159  ADD
  S-6503 17 x 19" 11 215 195 181 169  ADD
  S-25235 18 x 24" 12 362 342 327 314  ADD
04/24/2026 09:58:26 AM; D CNWEB25