Reclosable Static Shielding Bags

Secure static-sensitive items quickly with double-track zipper closure. Ideal for intercompany transfers.
  • Metal "Faraday cage" layer shields products from electric energy inside and prevents static buildup.
  • 3 mil translucent metallic film.
  • 4-layer protection guards against charges inside and out.
  • Bulk packs available – Recommended for high volume users.

    Layers of a Static Shielding Bag

RECLOSABLE STATIC SHIELDING BAGS

MEETS THE REQUIREMENTS OF MIL-STD-3010 4046,
EIA 541, EIA 625 AND ANSI/ESD S20.20
MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON OF 100 ADD TO
CART
1 5 10 20+
 S-5083 2 x 3" 1 $21 $20 $19 $16  ADD
 S-7651 2 x 6" 1 26 25 24 23  ADD
 S-5084 3 x 3" 1 23 20 19 17  ADD
 S-2506 3 x 5" 1 $20 per carton any quantity  ADD
 S-5085 4 x 4" 2 25 24 23 20  ADD
 S-7623 4 x 5" 2 27 26 25 24  ADD
 S-2261 4 x 6" 2 $25 per carton any quantity  ADD
 S-5304 4 x 7" 2 32 31 30 29  ADD
 S-5086 4 x 8" 2 35 34 32 31  ADD
 S-5087   4 x 24" 4 74 70 66 63  ADD
 S-6373 5 x 5" 2 31 30 29 27  ADD
 S-5306 5 x 7" 2 35 34 32 31  ADD
 S-3447 5 x 8" 2 36 35 34 32  ADD
 S-5088   5 x 10" 3 47 44 41 40  ADD
 S-7624 6 x 6" 2 39 35 34 32  ADD
 S-2262 6 x 8" 2 $35 per carton any quantity  ADD
 S-2507   6 x 10" 3 49 45 42 41  ADD
 S-5090   6 x 30" 6 110 105 97 95  ADD
 S-7652   7 x 10" 3 57 55 51 49  ADD
 S-5091   7 x 15" 4 65 60 56 54  ADD
 S-5092 8 x 8" 3 55 50 47 45  ADD
 S-2263   8 x 10" 3 $50 per carton any quantity  ADD
 S-2508   8 x 12" 4 65 60 56 54  ADD
 S-5307   8 x 16" 5 79 75 72 70  ADD
 S-3753   9 x 12" 4 77 74 71 69  ADD
 S-6374 10 x 10" 4 76 72 70 67  ADD
 S-2264 10 x 12" 4 79 75 72 70  ADD
 S-5309 10 x 13" 5 85 80 77 75  ADD
 S-2265 10 x 14" 5 88 82 79 76  ADD
 S-3754 10 x 24" 8 138 133 128 125  ADD
 S-5094 11 x 15" 6 96 91 88 84  ADD
 S-5095 12 x 12" 6 98 93 90 85  ADD
 S-5310 12 x 15" 7 109 104 96 92  ADD
 S-2509 12 x 16" 7 109 104 96 93  ADD
 S-2266 12 x 18" 8 125 118 110 107  ADD
 S-2267 14 x 18" 8 130 125 118 116  ADD
 S-2268 15 x 18" 9 145 140 133 130  ADD
 S-12667 15 x 20" 9 155 151 143 140  ADD
 S-7653 16 x 18" 9 154 150 142 138  ADD
 S-5096 16 x 24" 14 192 180 173 168  ADD
 S-3448 18 x 18" 11 163 155 150 145  ADD
 S-3755 18 x 24" 15 237 227 217 208  ADD
 S-12668 20 x 20" 14 239 229 219 212  ADD
 S-16083 20 x 24" 14 258 249 241 229  ADD
 S-16084 24 x 24" 16 283 273 263 251  ADD
 S-7654 24 x 30" 20 327 318 309 300  ADD

BULK PACKS – SAVE UP TO 55%

MODEL
NO.
INSIDE
W x L
LBS./
CTN.
PRICE PER CARTON OF 1,000 ADD TO
CART
1 5+
 S-5083B 2 x 3" 6 $95      $90       ADD
 S-5084B 3 x 3" 7 104      98       ADD
 S-2506B 3 x 5" 7 116      109       ADD
 S-2261B 4 x 6" 9 135      128       ADD
 S-5306B 5 x 7" 13 177      169       ADD
 S-2262B 6 x 8" 16 202      192       ADD
 S-2263B   8 x 10" 19 315      300       ADD
06/25/2026 12:35:15 AM; D CNWEB25