Spill Containment IBC Shed

Prevent harmful acids, solvents or petroleum from entering stormwater.
  • Weather, corrosion and UV-resistant. Durable polyethylene construction.
  • Padlockable rolltop doors provide full front or rear access.
  • Holds one 275 or 330-gallon IBC tank at a safe working height.
  • Easy-to-clean removable grates.
  • Drain for emptying spills.
  • Easy to handle with forklift. 2-way access.
  • Meets EPA, SPCC and NPDES Regulations.

SPILL CONTAINMENT IBC SHED

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD CAP.
(LBS.)
SUMP
CAP.
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-12357 IBC Shed 64 x 64 x 102" 8,000 363 Gal. 465 $6,660 $6,520  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
10/26/2026 03:04:01 AM; D CNWEB3